Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A50QS175-4 Mersen Fuses, High Speed Fuse Amp-Trap A50QS 500VAC

MFG Item Number
A50QS175-4

A50QS175-4 Mersen Fuses, High Speed Fuse Amp-Trap A50QS 500VAC

MFG Item Number
A50QS175-4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fuses, Series
Item #
A50QS175-4
High Speed Fuse Amp-Trap A50QS 500VAC

Series Information

Specifications

Specifications
Manufacturer Part Number A50QS175-4
Manufacturer Mersen
Family Series Mersen Fuses
Description High Speed Fuse Amp-Trap A50QS 500VAC 500VDC 175A Blade
Fuse Type American Seminconductor Type
Current Rating 175 A
Net Weight 0.41 lbs
Gross Weight 0.41 lbs