Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A50QS30-1

Mersen Fuses

A50QS30-1

Mersen Fuses
High Speed Fuse Amp-Trap A50QS 500VAC
MFG Item Number
A50QS30-1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, Series
Item #
A50QS30-1
High Speed Fuse Amp-Trap A50QS 500VAC

Series Information

Specifications

Specifications
Manufacturer Part Number A50QS30-1
Manufacturer Mersen
Family Series Mersen Fuses
Description High Speed Fuse Amp-Trap A50QS 500VAC 500VDC 30A Ferrule
Fuse Type Semiconductor
Current Rating 30 A
Net Weight 0.04 lbs
Gross Weight 0.04 lbs
Alternatives
A70QS32-14F
A70QS32-14F
Mersen Fuses