Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
A50QS50-4 Mersen Fuses, High Speed Fuse Amp-Trap A50QS 500VAC
MFG Item Number
A50QS50-4

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

A50QS50-4 Mersen Fuses, High Speed Fuse Amp-Trap A50QS 500VAC

MFG Item Number
A50QS50-4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
A50QS50-4
High Speed Fuse Amp-Trap A50QS 500VAC

Series Information

Specifications

Specifications
Manufacturer Part Number A50QS50-4
Manufacturer Mersen
Family Series Mersen Fuses
Description High Speed Fuse Amp-Trap A50QS 500VAC 500VDC 50A Blade
Fuse Type American Seminconductor Type
Current Rating 50 A
Net Weight 0.25 lbs
Gross Weight 0.25 lbs