Series Information
| Manufacturer Part Number | A50QS500-4 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | High Speed Fuse Amp-Trap A50QS 500VAC 500VDC 500A Blade |
| Fuse Type | Semiconductor |
| Current Rating | 500 A |
| AC Voltage | 500 VAC |
| DC Voltage | 500 VDC |
| Characteristic | Fast Acting |
| Interrupt Rating | 200 kA @ 500 VAC, 89 kA @ 500 VDC |
| Trip Indicator | No |
| Alarm Contacts | No |
| Approvals | CSA, UL |
| Net Weight | 1.2 lbs |
| Gross Weight | 1.2 lbs |