Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
A50QS600-4 Mersen Fuses, High Speed Fuse Amp-Trap A50QS 500VAC
MFG Item Number
A50QS600-4

A50QS600-4 Mersen Fuses, High Speed Fuse Amp-Trap A50QS 500VAC

MFG Item Number
A50QS600-4
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
A50QS600-4
High Speed Fuse Amp-Trap A50QS 500VAC

Series Information

Specifications

Specifications
Manufacturer Part Number A50QS600-4
Manufacturer Mersen
Family Series Mersen Fuses
Description High Speed Fuse Amp-Trap A50QS 500VAC 500VDC 600A Blade
Fuse Type Semiconductor
Current Rating 600 A
AC Voltage 500 VAC
DC Voltage 500 VDC
Characteristic Fast Acting
Interrupt Rating 200 kA @ 500 VAC, 89 kA @ 500 VDC
Trip Indicator No
Alarm Contacts No
Approvals CSA, UL
Net Weight 1.2 lbs
Gross Weight 1.2 lbs