Series Information
| Manufacturer Part Number | A50QS75-4Y |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | High Speed Fuse Amp-Trap A50QS 500VAC 500VDC 75A Blade 4Y |
| Fuse Type | AC Protection |
| Current Rating | 75 A |
| AC Voltage | 500 VAC |
| Body Length | 3.63 " |
| Diameter | 1 " |
| Approvals | UL |
| Comments | High Speed Round Body |
| Net Weight | 0.215 lbs |
| Gross Weight | 0.25 lbs |