Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
A50QS80-4 Mersen Fuses, High Speed Fuse Amp-Trap A50QS 500VAC
MFG Item Number
A50QS80-4

A50QS80-4 Mersen Fuses, High Speed Fuse Amp-Trap A50QS 500VAC

MFG Item Number
A50QS80-4
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
A50QS80-4
High Speed Fuse Amp-Trap A50QS 500VAC

Series Information

Specifications

Specifications
Manufacturer Part Number A50QS80-4
Manufacturer Mersen
Family Series Mersen Fuses
Description High Speed Fuse Amp-Trap A50QS 500VAC 500VDC 80A Blade
Fuse Type Semiconductor
Current Rating 80 A
AC Voltage 500 VAC
DC Voltage 450 VDC
Characteristic Fast Acting
Interrupt Rating 200 kA @ 500 VAC, 89 kA @ 500 VDC
Trip Indicator No
Alarm Contacts No
Approvals CSA, UL
Net Weight 0.25 lbs
Gross Weight 0.25 lbs