A510 Series Information
| Manufacturer Part Number | A510-2003-C-UE |
|---|---|
| Manufacturer | TECO Westinghouse |
| Product Series | A510 |
| Family Series | TECO Westinghouse Drives, A510 Series |
| Description | Drive, AC, 3HP, 230V, 11A, CT, N1 230V, 3-PH Input, 3HP, 12A VT, W/DB Resistor |
| Phase | 1 or 3 |
| HP (Constant Torque Rating) | 3 hp |
| HP (Variable Torque Rating) | 3 hp |
| Amps (Constant Torque Rating) | 11 A |
| Amps (Variable Torque Rating) | 12 A |
| NEMA Rating | NEMA 1 |
| Mounting | Panel |
| Nominal Input Voltage | 208 VAC, 240 VAC |
| AC Voltage | 200-240 VAC |
| Frequency | 599 Hz |
| Frame Size | F2 |
| Protection Rating | IP20 |
| Height | 12.4 " |
| Width | 5.51 " |
| Depth | 6.97 " |
| Net Weight | 7.67 lbs |
| Gross Weight | 11.28 lbs |