A510 Series Information
| Manufacturer Part Number | A510-4040-C3-UE |
|---|---|
| Manufacturer | TECO Westinghouse |
| Product Series | A510 |
| Family Series | TECO Westinghouse Drives, A510 Series |
| Description | Drive, AC, 40HP, 460V, 60A, CT, N1 460V, 3-PH Input, 50HP, 73A VT |
| Phase | 3 |
| HP (Constant Torque Rating) | 40 hp |
| HP (Variable Torque Rating) | 50 hp |
| Amps (Constant Torque Rating) | 60 A |
| Amps (Variable Torque Rating) | 73 A |
| NEMA Rating | NEMA 1 |
| Mounting | Panel |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-480 VAC |
| Frequency | 599 Hz |
| Frame Size | F5 |
| Protection Rating | IP20 |
| Height | 20.67 " |
| Width | 11.29 " |
| Depth | 9.92 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |