Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A510-4100-C3-U TECO Westinghouse Drives, Drive, AC, 100HP, 460V, 150A, CT
MFG Item Number
A510-4100-C3-U
A510-4100-C3-U TECO Westinghouse Drives, Drive, AC, 100HP, 460V, 150A, CT
MFG Item Number
A510-4100-C3-U
This item cannot be canceled or returned
Description
Drive, AC, 100HP, 460V, 150A, CT
Specifications
Specifications
| Manufacturer Part Number |
A510-4100-C3-U |
| Manufacturer |
TECO Westinghouse |
| Family Series |
TECO Westinghouse Drives |
| Description |
Drive, AC, 100HP, 460V, 150A, CT 460V, 3-PH Input, 125HP, 168A VT DC Bus Link Reactor |
| Phase |
3 |
| HP (Constant Torque Rating) |
100 hp |
| HP (Variable Torque Rating) |
125 hp |
| Amps (Constant Torque Rating) |
150 A |
| Amps (Variable Torque Rating) |
168 A |
| Nominal Input Voltage |
480 VAC |
| AC Voltage |
460 VAC |
| Enclosure |
Protected Chassis |
| Height |
22.8 " |
| Width |
13.54 " |
| Depth |
11.81 " |
| Net Weight |
9 lbs |
| Gross Weight |
9 lbs |
A510-4100-C3-U
TECO Westinghouse Drives