Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A510-4215-C3-UE TECO Westinghouse Drives, A510 Series, Drive, AC, 200HP, 460V, 295A, CT
MFG Item Number
A510-4215-C3-UE
A510-4215-C3-UE TECO Westinghouse Drives, A510 Series, Drive, AC, 200HP, 460V, 295A, CT
MFG Item Number
A510-4215-C3-UE
This item cannot be canceled or returned
Description
Drive, AC, 200HP, 460V, 295A, CT
Specifications
Specifications
| Manufacturer Part Number |
A510-4215-C3-UE |
| Manufacturer |
TECO Westinghouse |
| Product Series |
A510 |
| Family Series |
TECO Westinghouse Drives, A510 Series |
| Description |
Drive, AC, 200HP, 460V, 295A, CT 460V, 3-PH Input, 250HP, 328A VT DC Bus Link Reactor |
| Phase |
3 |
| HP (Constant Torque Rating) |
200 hp |
| HP (Variable Torque Rating) |
250 hp |
| Amps (Constant Torque Rating) |
295 A |
| Amps (Variable Torque Rating) |
328 A |
| Mounting |
Panel |
| Nominal Input Voltage |
380 VAC, 415 VAC, 480 VAC |
| AC Voltage |
380-480 VAC |
| Frequency |
599 Hz |
| Frame Size |
F7 |
| Protection Rating |
IP00 |
| Height |
31.1 " |
| Width |
18.07 " |
| Depth |
12.78 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
A510-4215-C3-UE
TECO Westinghouse Drives, A510 Series