Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A510-5005-C3-UE TECO Westinghouse Drives, A510 Series, Drive, AC, 5HP, 575V, 6.6A, CT, N1
MFG Item Number
A510-5005-C3-UE
A510-5005-C3-UE TECO Westinghouse Drives, A510 Series, Drive, AC, 5HP, 575V, 6.6A, CT, N1
MFG Item Number
A510-5005-C3-UE
This item cannot be canceled or returned
Description
Drive, AC, 5HP, 575V, 6.6A, CT, N1
Specifications
Specifications
| Manufacturer Part Number |
A510-5005-C3-UE |
| Manufacturer |
TECO Westinghouse |
| Product Series |
A510 |
| Family Series |
TECO Westinghouse Drives, A510 Series |
| Description |
Drive, AC, 5HP, 575V, 6.6A, CT, N1 575V, 3-PH Input, 5HP, 8.8A, VT, W/ DB Resistor |
| Phase |
3 |
| HP (Constant Torque Rating) |
5 hp |
| HP (Variable Torque Rating) |
5 hp |
| Amps (Constant Torque Rating) |
6.6 A |
| Amps (Variable Torque Rating) |
8.8 A |
| NEMA Rating |
NEMA 1 |
| Mounting |
Panel |
| Nominal Input Voltage |
575 VAC, 600 VAC |
| AC Voltage |
500-600 VAC |
| Frequency |
599 Hz |
| Frame Size |
F3 |
| Protection Rating |
IP20 |
| Height |
11.81 " |
| Width |
8.27 " |
| Depth |
8.46 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
A510-5005-C3-UE
TECO Westinghouse Drives, A510 Series