Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A510-6100-C3-UE TECO Westinghouse Drives, A510 Series, Drive, AC, 100HP, 690V, 86A, CT, OP
MFG Item Number
A510-6100-C3-UE
A510-6100-C3-UE TECO Westinghouse Drives, A510 Series, Drive, AC, 100HP, 690V, 86A, CT, OP
MFG Item Number
A510-6100-C3-UE
This item cannot be canceled or returned
Description
Drive, AC, 100HP, 690V, 86A, CT, OP
Specifications
Specifications
| Manufacturer Part Number |
A510-6100-C3-UE |
| Manufacturer |
TECO Westinghouse |
| Product Series |
A510 |
| Family Series |
TECO Westinghouse Drives, A510 Series |
| Description |
Drive, AC, 100HP, 690V, 86A, CT, OP 690V, 3-PH Input, 125HP, 99A, VT, W/ DC Bus Link Reactor |
| Phase |
3 |
| HP (Constant Torque Rating) |
100 hp |
| HP (Variable Torque Rating) |
125 hp |
| Amps (Constant Torque Rating) |
86 A |
| Amps (Variable Torque Rating) |
99 A |
| Mounting |
Panel |
| Nominal Input Voltage |
600 VAC, 690 VAC |
| AC Voltage |
600-690 VAC |
| Frequency |
599 Hz |
| Frame Size |
F6 |
| Protection Rating |
IP00 |
| Height |
22.83 " |
| Width |
13.54 " |
| Depth |
11.81 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
A510-6100-C3-UE
TECO Westinghouse Drives, A510 Series