Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Carlon, a T & B Brand Electrical Boxes
A52151E
Carlon, a T & B Brand Electrical Boxes
4 INX4 INX1-.5 IN ENT BOX.75 IN KOS
This item cannot be canceled or returned
Description
4 INX4 INX1-.5 IN ENT BOX.75 IN KOS
Specifications
Specifications
| Manufacturer Part Number |
A52151E |
| Manufacturer |
Carlon, a T & B Brand |
| Family Series |
Carlon, a T & B Brand Electrical Boxes |
| Description |
Outlet Box, Volume 20 Cubic Inches, Length 4 Inches, Width 4 Inches, Depth 1.60 Inches, Number of Knockouts 7, Knockout Size 3/4 Inch, Material PVC |
| Number of Gangs |
2 |
| Capacity |
20 Cubic Inches |
| Bracket |
Brackets |
| Approvals |
UL |
| Net Weight |
0.21 lbs |
| Gross Weight |
0.21 lbs |
A52151E
Carlon, a T & B Brand Electrical Boxes