Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A55L-0001-0253 Fanuc Miscellaneous, 3 Position Switch
MFG Item Number
A55L-0001-0253
A55L-0001-0253 Fanuc Miscellaneous, 3 Position Switch
MFG Item Number
A55L-0001-0253
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Fanuc |
| Family Series |
Fanuc Miscellaneous |
| Manufacturer Part Number |
A55L-0001-0253 |
| Description |
3 Position Switch |
| Net Weight |
0.535 lbs |
| Gross Weight |
0.605 lbs |
A55L-0001-0253
Fanuc Miscellaneous