Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Carlon, a T & B Brand Electrical Boxes
A58381E
Carlon, a T & B Brand Electrical Boxes
3X2-1/4X3 ENT BOX.75 INCH KOS
This item cannot be canceled or returned
Description
3X2-1/4X3 ENT BOX.75 INCH KOS
Specifications
Specifications
| Manufacturer Part Number |
A58381E |
| Manufacturer |
Carlon, a T & B Brand |
| Family Series |
Carlon, a T & B Brand Electrical Boxes |
| Description |
Single Gang Outlet Box, Volume 16 Cubic Inches, Length 2.92 Inches, Width 2.06 Inches, Depth 2.98 Inches, Number of Knockouts 3, Knockout Size 3/4 Inch, Material PVC |
| Number of Gangs |
1 |
| Capacity |
16 Cubic Inches |
| Bracket |
Brackets |
| Approvals |
UL |
| Net Weight |
0.17 lbs |
| Gross Weight |
0.17 lbs |
A58381E
Carlon, a T & B Brand Electrical Boxes