A5D2S1JNNB1800
Carlon, a T & B Brand Conduit, Corrugated HDPE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A5D2S1JNNB1800

Carlon, a T & B Brand Conduit, Corrugated HDPE Series

A5D2S1JNNB1800

Carlon, a T & B Brand Conduit, Corrugated HDPE Series
1IN X1800 CORR PE ORG W/1130LB TAPE
MFG Item Number
A5D2S1JNNB1800
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1800

Description

Conduit, Corrugated HDPE Series
Item #
A5D2S1JNNB1800
1IN X1800 CORR PE ORG W/1130LB TAPE

Corrugated HDPE Series Information

Specifications

Specifications
Manufacturer Part Number A5D2S1JNNB1800
Manufacturer Carlon, a T & B Brand
Product Series Corrugated HDPE
Family Series Carlon, a T & B Brand Conduit, Corrugated HDPE Series
Description High Density Polyethylene Duct, 1 Inch, Corrugated, 1 Way Single Split, Orange, No Stripes, 1,130 Pound Pull Tape, Length 1,800 Feet
Trade Size 1 "
Diameter 1.34 "
Feet/Pkg. 1,800 '
Inside Bend Radius 14 "
Material High Density Polyethylene (HDPE)
Color Orange
Operating Temperature -20-104 °F
Conduit Type Non-Metallic Flexible
Net Weight 0.14 lbs
Gross Weight 0.14 lbs