A5D2S1JNNB250
Carlon, a T & B Brand Conduit, Corrugated HDPE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A5D2S1JNNB250 Carlon, a T & B Brand Conduit, Corrugated HDPE Series, 1IN X250 CORR PE ORG W/1130 LB TAPE

MFG Item Number
A5D2S1JNNB250

A5D2S1JNNB250 Carlon, a T & B Brand Conduit, Corrugated HDPE Series, 1IN X250 CORR PE ORG W/1130 LB TAPE

MFG Item Number
A5D2S1JNNB250
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 250

Description

Conduit, Corrugated HDPE Series
Item #
A5D2S1JNNB250
1IN X250 CORR PE ORG W/1130 LB TAPE

Corrugated HDPE Series Information

Specifications

Specifications
Manufacturer Part Number A5D2S1JNNB250
Manufacturer Carlon, a T & B Brand
Product Series Corrugated HDPE
Family Series Carlon, a T & B Brand Conduit, Corrugated HDPE Series
Description High Density Polyethylene Duct, 1 Inch, Corrugated, 1 Way Single, Orange, No Stripes, 1,130 Pound Pull Tape, Length 250 Feet
Trade Size 1 "
Diameter 1.34 "
Feet/Pkg. 250 '
Inside Bend Radius 14 "
Material High Density Polyethylene (HDPE)
Color Orange
Operating Temperature -20-104 °F
Conduit Type Non-Metallic Flexible
Net Weight 0.09 lbs
Gross Weight 0.09 lbs