A6-653221
Dwyer Instruments Pressure Switches, A6 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A6-653221

Dwyer Instruments Pressure Switches, A6 Series

A6-653221

Dwyer Instruments Pressure Switches, A6 Series
Durable 304SS Pressure Switch
MFG Item Number
A6-653221
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, A6 Series
Item #
A6-653221
Durable 304SS Pressure Switch

A6 Series Information

Series A6 Durable Pressure Switches have been specifically designed to stand up to extended duty applications. These switches are constructed with a polyimide film diaphragm and are compatible with a variety of fluids. For ease of installation, the switches come with a 1/4" male NPT process connection and can be mounted in any orientation. The Series A6 pressure switches are compact and have great setpoint integrity, and feature simple, easy set‑point field adjustment.
  • 1 SPST NO and 1 SPST NC Switches
  • 1/4" NPT Male Process Connection
  • CE Approval



Specifications

Specifications
Manufacturer Part Number A6-653221
Manufacturer Dwyer Instruments
Product Series A6
Family Series Dwyer Instruments Pressure Switches, A6 Series
Description Durable 304SS Pressure Switch Adjustable From 25 To 50 PSI SPDT 1/4In NPT Male Connection
Pressure Range 25-50 psi, 1.73-3.45 psi
Contact Type SPST NC, SPST NO
Current Rating 15 A @ 6 VDC, 4 A @ 24 VDC, 8 A @ 12 VDC
Connection Process: 1/4 NPT Male
Electrical Connection Screw Terminals
Material Stainless Steel
Gauge Proof Pressure 500 psig
Approvals CE
Net Weight 0.2 lbs
Gross Weight 0.2 lbs