A60C Series Information
| Manufacturer Part Number | A60C175-121TI |
|---|---|
| Manufacturer | Mersen |
| Product Series | A60C |
| Family Series | Mersen Fuses, A60C Series |
| Description | Capacitor fuse A60C 600VAC 175A Screw-in TI Indicator Amp-Trap |
| Fuse Type | Capacitor Type |
| Current Rating | 175 A |
| AC Voltage | 600 VAC |
| Characteristic | Current Limiting |
| Interrupt Rating | 200 kA @ 600 V |
| Trip Indicator | Yes |
| Alarm Contacts | No |
| Body Length | 3.82 " |
| Diameter | 1.22 " |
| Length | 3.82 " |
| Approvals | CSA, UL |
| Net Weight | 0.65 lbs |
| Gross Weight | 0.65 lbs |