Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A60L-0001-0046/5.0 Fanuc Fuses, FUSE
MFG Item Number
A60L-0001-0046/5.0
A60L-0001-0046/5.0 Fanuc Fuses, FUSE
MFG Item Number
A60L-0001-0046/5.0
This item cannot be canceled or returned
Description
Item #
A60L-0001-0046/5.0
Specifications
Specifications
| Manufacturer Part Number |
A60L-0001-0046/5.0 |
| Manufacturer |
Fanuc |
| Family Series |
Fanuc Fuses |
| Description |
FUSE |
| Fuse Type |
Japanese |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.25 lbs |
A60L-0001-0046/5.0
Fanuc Fuses