A60L-0001-0290/LM10
Name Brand Replacements™ Fuses

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A60L-0001-0290/LM10 Name Brand Replacements™ Fuses, Fuse, 1A

MFG Item Number
A60L-0001-0290/LM10

A60L-0001-0290/LM10 Name Brand Replacements™ Fuses, Fuse, 1A

MFG Item Number
A60L-0001-0290/LM10
More specs
This item cannot be canceled or returned

Obsolete

Description

Fuses, Series
Item #
A60L-0001-0290/LM10
Fuse, 1A

Series Information

Specifications

Specifications
Manufacturer Part Number A60L-0001-0290/LM10
Manufacturer Name Brand Replacements™
Family Series Name Brand Replacements™ Fuses
Description Fuse, 1A
Fuse Type Japanese
Current Rating 1 A
Net Weight 0 lbs
Gross Weight 0 lbs