Series Information
| Manufacturer Part Number | A60Q10-2 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | High Speed Fuse Amp-Trap A60Q 600VAC 600VDC 10A Ferrule |
| Fuse Type | Semiconductor |
| Current Rating | 10 A |
| AC Voltage | 600 VAC |
| DC Voltage | 600 VDC |
| Characteristic | Fast Acting |
| Trip Indicator | No |
| Alarm Contacts | No |
| Approvals | UL |
| Net Weight | 0.02 lbs |
| Gross Weight | 0.02 lbs |