Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A60X125-4TA

Mersen Fuses

A60X125-4TA

Mersen Fuses
High Speed Fuse Amp-Trap A60X 600VAC
MFG Item Number
A60X125-4TA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fuses, Series
Item #
A60X125-4TA
High Speed Fuse Amp-Trap A60X 600VAC

Series Information

Specifications

Specifications
Manufacturer Part Number A60X125-4TA
Manufacturer Mersen
Family Series Mersen Fuses
Description High Speed Fuse Amp-Trap A60X 600VAC 125A Bolted Blade TA Indicator
Fuse Type AC Protection
Current Rating 125 A
AC Voltage 600 VAC
Body Length 4.41 "
Diameter 1.63 "
Approvals UL
Comments High Speed Round Body
Net Weight 0.65 lbs
Gross Weight 0.65 lbs