Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A60X200-4

Mersen Fuses

A60X200-4

Mersen Fuses
High Speed Fuse Amp-Trap A60X 600VAC
MFG Item Number
A60X200-4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fuses, Series
Item #
A60X200-4
High Speed Fuse Amp-Trap A60X 600VAC

Series Information

Specifications

Specifications
Manufacturer Part Number A60X200-4
Manufacturer Mersen
Family Series Mersen Fuses
Description High Speed Fuse Amp-Trap A60X 600VAC 200A Bolted Blade
Fuse Type American Seminconductor Type
Current Rating 200 A
Net Weight 0.55 lbs
Gross Weight 0.55 lbs
Alternatives
KBC-200
KBC-200
Eaton's Bussmann series Fuses, KBC Series