Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A60X600-4TI

Mersen Fuses

A60X600-4TI

Mersen Fuses
High Speed Fuse Amp-Trap A60X 600VAC
MFG Item Number
A60X600-4TI
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
A60X600-4TI
High Speed Fuse Amp-Trap A60X 600VAC

Series Information

Specifications

Specifications
Manufacturer Part Number A60X600-4TI
Manufacturer Mersen
Family Series Mersen Fuses
Description High Speed Fuse Amp-Trap A60X 600VAC 600A Bolted Blade TI Indicator
Fuse Type AC Protection
Current Rating 600 A
AC Voltage 600 VAC
Body Length 5.13 "
Diameter 2 "
Approvals UL
Comments High Speed Round Body
Net Weight 1.4 lbs
Gross Weight 1.4 lbs