Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
A60X70-4K Mersen Fuses, High Speed Fuse Amp-Trap A60X 600VAC
MFG Item Number
A60X70-4K

A60X70-4K Mersen Fuses, High Speed Fuse Amp-Trap A60X 600VAC

MFG Item Number
A60X70-4K
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
A60X70-4K
High Speed Fuse Amp-Trap A60X 600VAC

Series Information

Specifications

Specifications
Manufacturer Part Number A60X70-4K
Manufacturer Mersen
Family Series Mersen Fuses
Description High Speed Fuse Amp-Trap A60X 600VAC 70A Bolted Blade 4K
Fuse Type AC Protection
Current Rating 70 A
AC Voltage 600 VAC
Body Length 5 "
Diameter 1 "
Approvals UL
Comments High Speed Round Body
Net Weight 0.3 lbs
Gross Weight 0.3 lbs