Series Information
| Manufacturer Part Number | A60X90-4K |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | High Speed Fuse Amp-Trap A60X 600VAC 90A Bolted Blade 4K |
| Fuse Type | AC Protection |
| Current Rating | 90 A |
| AC Voltage | 600 VAC |
| Body Length | 5 " |
| Diameter | 1 " |
| Approvals | UL |
| Comments | High Speed Round Body |
| Net Weight | 0.3 lbs |
| Gross Weight | 0.3 lbs |