A61-2412DTH
Vynckier Enclosure Systems Enclosures, APO Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A61-2412DTH

Vynckier Enclosure Systems Enclosures, APO Series

A61-2412DTH

Vynckier Enclosure Systems Enclosures, APO Series
Apo W/Dt Cover/Hinge
MFG Item Number
A61-2412DTH
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, APO Series
Item #
A61-2412DTH
Apo W/Dt Cover/Hinge

APO Series Information

  • NEMA Type 3, 3R, 4, 4X, 12, 13
  • UL Listed per UL Standard 508
  • CSA Certified per Standard C22.2‑0, 0.4, 0.7, 0.6, 94
  • Fiberglass‑Reinforced Polyester Construction Enclosures are Lightweight, Maintenance‑Free, and Corrosion Resistant
  • Halogen‑Free, Self‑Extinguishing, and Flame Retardant per UL 746C
  • Easily Modified with Conventional Tools Such as a Drill, Milling Equipment, Saw, or Punch
APO enclosures provide protection for equipment and operators from indirect electrical contact. APO sizes range consists of nine sizes from 7 inch x 6 inch to 24 inch x 24 inch with varying depths. All APO enclosures have the capability to be horizontally or vertically coupled by means of gasketed coupling collars. APO enclosures are suitable for wall or pole mounting.

All APO Series bases are gray (RAL 7036) and are hot compression molded with fiberglass reinforced polyester. Brass M4 threaded inserts are factory installed for attachment of mounting plates. Four to six bosses suitable for M6 threaded inserts are provided in each base.

APO enclosures meet Ingress Protection standard IP67‑11 and IP67‑9, respectively (NBN C20‑001 annex A). Vynckier's APO enclosures are capable of withstanding continuous temperatures up to 302°F (150°C). Covers are made of either clear polycarbonate or opaque gray (RAL7036) hot compression molded fiberglass reinforced polyester. Clear polycarbonate covers are able to resist temperatures of up to 248°F (120°C).

Designed for use as insulated electrical junction boxes, terminal wiring boxes, instrument housings, and electrical control enclosures in highly corrosive environments. Ideal for use in most petrochemical plants, sewage plants, electroplating plants, etc. that may be subject to occasional submersion. Clear polycarbonate cover provides easy visual inspection of interior components.

Specifications

Specifications
Manufacturer Part Number A61-2412DTH
Manufacturer Vynckier Enclosure Systems
Product Series APO
Family Series Vynckier Enclosure Systems Enclosures, APO Series
Description Apo W/Dt Cover/Hinge
Material Fiberglass
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover Yes
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Nominal Height 24 "
Nominal Width 12 "
Nominal Depth 7 "
Approvals CSA, UL
Net Weight 10.25 lbs
Gross Weight 10.25 lbs