Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A615D Carlon, a T & B Brand Electrical Boxes, 4 INCH OCT CEILING BOX.5 INCH KOS
A615D Carlon, a T & B Brand Electrical Boxes, 4 INCH OCT CEILING BOX.5 INCH KOS
This item cannot be canceled or returned
Description
4 INCH OCT CEILING BOX.5 INCH KOS
Specifications
Specifications
| Manufacturer Part Number |
A615D |
| Manufacturer |
Carlon, a T & B Brand |
| Family Series |
Carlon, a T & B Brand Electrical Boxes |
| Description |
4 Inch 20.5 Cubic Inch ENT non-metallic octagon ceiling box with 1/2 Inch knockouts. |
| Box Type |
Box |
| Capacity |
20.5 Cubic " |
| Approvals |
UL |
| Net Weight |
0.21 lbs |
| Gross Weight |
0.13 lbs |
A615D
Carlon, a T & B Brand Electrical Boxes