Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A615DH Carlon, a T & B Brand Electrical Boxes, 4 INOCT CEILING BOX W/HGR.5 IN KOS
A615DH Carlon, a T & B Brand Electrical Boxes, 4 INOCT CEILING BOX W/HGR.5 IN KOS
This item cannot be canceled or returned
Description
4 INOCT CEILING BOX W/HGR.5 IN KOS
Specifications
Specifications
| Manufacturer Part Number |
A615DH |
| Manufacturer |
Carlon, a T & B Brand |
| Family Series |
Carlon, a T & B Brand Electrical Boxes |
| Description |
4 Inch, 20.5 Cubic Inch ENT non-metallic octagon ceiling box with adjustable bar hanger and 1/2 Inch knockouts. |
| Box Type |
Box |
| Capacity |
20.5 Cubic " |
| Bracket |
Hanger Bar |
| Approvals |
UL |
| Comments |
With Adjustable hanger bar |
| Net Weight |
0.55 lbs |
| Gross Weight |
0.55 lbs |
A615DH
Carlon, a T & B Brand Electrical Boxes