Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A62 Continental Belt Belts, Continental A62, Type (A) Smooth
A62 Continental Belt Belts, Continental A62, Type (A) Smooth
This item cannot be canceled or returned
Description
Continental A62, Type (A) Smooth
Specifications
Specifications
| Manufacturer Part Number |
A62 |
| Manufacturer |
Continental Belt |
| Family Series |
Continental Belt Belts |
| Description |
Continental A62, Type (A) Smooth V-Belt, 64 Inch Outside Length |
| Belt Type |
A |
| Number of Bands |
1 |
| Belt Pinch |
63.3 |
| Outside Length |
64 " |
| Smooth/Cogged |
Smooth |
| Net Weight |
0.34 lbs |
| Gross Weight |
0.34 lbs |
A62
Continental Belt Belts