Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A63K-M5913 Autonics Motors, Motor, 5 Phase Stepping, 85mm
MFG Item Number
A63K-M5913
A63K-M5913 Autonics Motors, Motor, 5 Phase Stepping, 85mm
MFG Item Number
A63K-M5913
This item cannot be canceled or returned
Description
Motor, 5 Phase Stepping, 85mm
Specifications
Specifications
| Manufacturer Part Number |
A63K-M5913 |
| Manufacturer |
Autonics |
| Family Series |
Autonics Motors |
| Description |
Motor, 5 Phase Stepping, 85mm Square, Shaft Type, 1.4A/Phase, 63 kgf-cm Torque |
| Armature Voltage |
24 V |
| Current Rating |
Armature: 1.4 A |
| Enclosure |
Totally Enclosed Non-Ventilated |
| Length |
5 " |
| Approvals |
CE |
| Comments |
Power on: brake is released, Power off: brake is operating, Single Shaft, Frame size 85 mm |
| Net Weight |
8.375 lbs |
| Gross Weight |
9.3694 lbs |
A63K-M5913
Autonics Motors