Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Carlon, a T & B Brand Conduit, Corrugated HDPE Series
A6D2S1JNNB5000
Carlon, a T & B Brand Conduit, Corrugated HDPE Series
1.25INX5000CORR PE ORG W/1130LBTAPE
MFG Item Number
A6D2S1JNNB5000
This item cannot be canceled or returned
Description
Conduit, Corrugated HDPE Series
1.25INX5000CORR PE ORG W/1130LBTAPE
Corrugated HDPE Series Information
Specifications
Specifications
| Manufacturer Part Number |
A6D2S1JNNB5000 |
| Manufacturer |
Carlon, a T & B Brand |
| Product Series |
Corrugated HDPE |
| Family Series |
Carlon, a T & B Brand Conduit, Corrugated HDPE Series |
| Description |
High Density Polyethylene Duct, 1-1/4 Inch, Corrugated, 1 Way Single Split, Orange, No Stripes, 1,130 Pound Pull Tape, Length 5,000 Feet |
| Trade Size |
1-1/4 " |
| Diameter |
1.57 " |
| Feet/Pkg. |
5,000 ' |
| Inside Bend Radius |
5 " |
| Material |
High Density Polyethylene (HDPE) |
| Color |
Orange |
| Operating Temperature |
-20-104 °F |
| Conduit Type |
Non-Metallic Flexible |
| Net Weight |
0.16 lbs |
| Gross Weight |
0.16 lbs |
A6D2S1JNNB5000
Carlon, a T & B Brand Conduit, Corrugated HDPE Series