Carlon, a T & B Brand Conduit, Corrugated HDPE Series
Description
High Density Polyethylene Duct, 1-1/4 Inch, Corrugated, 1 Way Single Split, Orange, No Stripes, 1,130 Pound Pull Tape, Length 500 Feet, Packaged in Box
Trade Size
1-1/4 "
Diameter
1.57 "
Feet/Pkg.
500 '
Inside Bend Radius
5 "
Material
High Density Polyethylene (HDPE)
Color
Orange
Operating Temperature
-20-104 °F
Conduit Type
Non-Metallic Flexible
Net Weight
0.11 lbs
Gross Weight
0.11 lbs
Added to cart
A6D2S1JNNB500B
Carlon, a T & B Brand Conduit, Corrugated HDPE Series