Series Information
| Manufacturer Part Number | A6D300/600R |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Reducer Fuse A6D-R - Class RK1 - Time-Delay 600VAC 600VDC 300A Blade SmartSpot Amp-Trap 2000 |
| Fuse Type | UL Class RK1 |
| Current Rating | 300 A |
| AC Voltage | 600 VAC |
| DC Voltage | 600 VDC |
| Class | RK1 |
| Characteristic | Time Delay |
| Interrupt Rating | 200 kA @ 600 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Center Bladed |
| Approvals | CSA, UL |
| Net Weight | 5.9 lbs |
| Gross Weight | 5.9 lbs |