Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
A6D35R Mersen Fuses, A6D Series, Fuse A6D-R - Class RK1 - Time-Delay
A6D35R Mersen Fuses, A6D Series, Fuse A6D-R - Class RK1 - Time-Delay
This item cannot be canceled or returned
Description
Fuse A6D-R - Class RK1 - Time-Delay
.1~600 Amps 600 Volts Fiberglass Body Cartridge or Single Slotted UL, CSA Approvals Ferraz Shawmut A6D series fuses provide a visual open fuse indicator. With advanced material technology added A6D fuses provide IEC Type "2" (No Damage) protection to main, feeder, and branch circuits for all types of loads. Typical applications for the A6D series include motors, safety switches, transformers, disconnects, and control panels.
Metal‑embossed Date and Catalog Number High Visibility Orange Label
Specifications
Specifications
Manufacturer Part Number
A6D35R
Manufacturer
Mersen
Product Series
A6D
Family Series
Mersen Fuses, A6D Series
Description
Fuse A6D-R - Class RK1 - Time-Delay 600VAC 600VDC 35A Ferrule SmartSpot Amp-Trap 2000
Fuse Type
UL Class RK1
Current Rating
35 A
AC Voltage
600 VAC
DC Voltage
600 VDC
Class
RK1
Characteristic
Time Delay
Interrupt Rating
200 kA @ 600 V
Trip Indicator
Yes
Alarm Contacts
No
Package Type
Cartridge
Approvals
CE, CSA, UL
Net Weight
0.34 lbs
Gross Weight
0.34 lbs
A6D35R
Mersen Fuses, A6D Series