Series Information
| Manufacturer Part Number | A6T35-BPK |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Fuse A6T - Class T - Fast-Acting 600VAC 300VDC 35A Ferrule Amp-Trap 250 Pack |
| Fuse Type | UL Class T |
| Current Rating | 35 A |
| Class | T |
| Net Weight | 0.08 lbs |
| Gross Weight | 0.08 lbs |