Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A6T40 Mersen Fuses, A6T Series, Fuse A6T - Class T - Fast-Acting

MFG Item Number
A6T40

A6T40 Mersen Fuses, A6T Series, Fuse A6T - Class T - Fast-Acting

MFG Item Number
A6T40
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, A6T Series
Item #
A6T40
Fuse A6T - Class T - Fast-Acting

A6T Series Information

  • 1~800 Amps
  • 600 VAC
  • 300 VDC
  • Cartridge or Center Bolted
  • UL, CSA Approvals
Fast acting A6T Class T fuses combine high current limitation and a small physical size. The unique dimensions prevent the substitution of other fuses with lower voltage ratings or current limiting capability. These fuses have glass melamine bodies for superior dimesional stability and catalog numbers stamped into the blades for permanent identification.

Specifications

Specifications
Manufacturer Part Number A6T40
Manufacturer Mersen
Product Series A6T
Family Series Mersen Fuses, A6T Series
Description Fuse A6T - Class T - Fast-Acting 600VAC 300VDC 40A Ferrule Amp-Trap
Fuse Type UL Class T
Current Rating 40 A
AC Voltage 600 VAC
DC Voltage 300 VDC
Class T
Characteristic Fast Acting
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Approvals CE, CSA, UL
Net Weight 0.085 lbs
Gross Weight 0.083 lbs
Alternatives
JLLS40
JLLS40
Littelfuse Fuses, JLLS Series
JJS-40
JJS-40
Eaton's Bussmann series Fuses, JJS Series