Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
A6T400 Mersen Fuses, A6T Series, Fuse A6T - Class T - Fast-Acting
A6T400 Mersen Fuses, A6T Series, Fuse A6T - Class T - Fast-Acting
This item cannot be canceled or returned
Description
Fuse A6T - Class T - Fast-Acting
1~800 Amps 600 VAC 300 VDC Cartridge or Center Bolted UL, CSA Approvals Fast acting A6T Class T fuses combine high current limitation and a small physical size. The unique dimensions prevent the substitution of other fuses with lower voltage ratings or current limiting capability. These fuses have glass melamine bodies for superior dimesional stability and catalog numbers stamped into the blades for permanent identification.
Specifications
Specifications
Manufacturer Part Number
A6T400
Manufacturer
Mersen
Product Series
A6T
Family Series
Mersen Fuses, A6T Series
Description
Fuse A6T - Class T - Fast-Acting 600VAC 300VDC 400A Blade Amp-Trap
Fuse Type
UL Class T
Current Rating
400 A
AC Voltage
600 VAC
DC Voltage
300 VDC
Class
T
Characteristic
Fast Acting
Interrupt Rating
200 kA @ 600 V
Trip Indicator
No
Alarm Contacts
Yes
Package Type
Center Bolted
Approvals
CE, CSA, UL
Net Weight
0.475 lbs
Gross Weight
0.504 lbs
A6T400
Mersen Fuses, A6T Series