A6Y10-2B

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A6Y10-2B

Mersen Fuses, A6Y-2B Series

A6Y10-2B

Mersen Fuses, A6Y-2B Series
FUSE
MFG Item Number
A6Y10-2B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, A6Y-2B Series
Item #
A6Y10-2B
FUSE

A6Y-2B Series Information

  • .25~15 Amps
  • 500~600 VAC
  • Fast Acting
  • Cartridge
  • Moderate Time Delay
A6Y "Type 2B" Amp‑trap midget fuses are fast acting on short circuits, yet have sufficient time delay to offer supplemental protection for small motors, transformers, and control circuits.

Specifications

Specifications
Manufacturer Part Number A6Y10-2B
Manufacturer Mersen
Product Series A6Y-2B
Family Series Mersen Fuses, A6Y-2B Series
Description FUSE
Fuse Type Miniature
Current Rating 10 A
AC Voltage 600 VAC
Characteristic Fast Acting
Interrupt Rating 10 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.41 "
Length 1.5 "
Net Weight 0.01 lbs
Gross Weight 0.016 lbs
Alternatives
FNQ-R-10
FNQ-R-10
Eaton's Bussmann series Fuses, FNQ-R Series
FNQ-10
FNQ-10
Eaton's Bussmann series Fuses, FNQ Series
ATQ10
ATQ10
Mersen Fuses, ATQ Series