Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A6Y1800-5

Mersen Fuses

A6Y1800-5

Mersen Fuses
Fuse A6Y 600VAC 1800A Type 5 Blade
MFG Item Number
A6Y1800-5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
A6Y1800-5
Fuse A6Y 600VAC 1800A Type 5 Blade

Series Information

Specifications

Specifications
Manufacturer Part Number A6Y1800-5
Manufacturer Mersen
Family Series Mersen Fuses
Description Fuse A6Y 600VAC 1800A Type 5 Blade Amp-Trap
Fuse Type DC
Current Rating 1,800 A
AC Voltage 600 VAC
Body Length 15.5 "
Diameter 4.38 "
Approvals UL
Net Weight 16.4 lbs
Gross Weight 16.4 lbs