Series Information
| Manufacturer Part Number | A6Y25-1 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Fuse A6Y 600VAC 500VDC 25A Type 1 Ferrule Amp-Trap |
| Fuse Type | UL Class RK1 |
| Current Rating | 25 A |
| Class | RK1 |
| Net Weight | 0.2 lbs |
| Gross Weight | 0.2 lbs |