Series Information
| Manufacturer Part Number | A6Y600-3 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Fuse A6Y 600VAC 500VDC 600A Type 3 Blade Amp-Trap |
| Fuse Type | DC |
| Current Rating | 600 A |
| AC Voltage | 600 VAC |
| Body Length | 13.38 " |
| Diameter | 2.5 " |
| Approvals | UL |
| Net Weight | 4.15 lbs |
| Gross Weight | 4.15 lbs |