Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A6Y600-4

Mersen Fuses

A6Y600-4

Mersen Fuses
Fuse A6Y 600VAC 500VDC 600A Type 4
MFG Item Number
A6Y600-4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
A6Y600-4
Fuse A6Y 600VAC 500VDC 600A Type 4

Series Information

Specifications

Specifications
Manufacturer Part Number A6Y600-4
Manufacturer Mersen
Family Series Mersen Fuses
Description Fuse A6Y 600VAC 500VDC 600A Type 4 Blade Amp-Trap
Fuse Type DC
Current Rating 600 A
AC Voltage 600 VAC
Body Length 13.38 "
Diameter 2.5 "
Approvals UL
Net Weight 4.15 lbs
Gross Weight 4.15 lbs