Series Information
| Manufacturer Part Number | A6Y80-3 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Fuse A6Y 600VAC 500VDC 80A Type 3 Blade Amp-Trap |
| Fuse Type | DC |
| Current Rating | 80 A |
| AC Voltage | 600 VAC |
| Body Length | 7.88 " |
| Diameter | 1 " |
| Approvals | UL |
| Net Weight | 0.44 lbs |
| Gross Weight | 0.44 lbs |