Is something broken or in need of attention? Start your repair request here, and we'll take care of it
A6Z Series Information
| Manufacturer Part Number | A6Z-48-60 |
|---|---|
| Manufacturer | Avatar Instruments |
| Product Series | A6Z |
| Family Series | Avatar Instruments Process Controllers, A6Z Series |
| Description | Series A6Z Power Controller, 3 Phase 3 Leg, 120-480V, 60A |
| Voltage | 480 VAC |
| Nominal Voltage | 480 VAC |
| Current Rating | 60 A |
| Control Input | 4-20 mA |
| Auxiliary Output | None |
| Firing Mode | Phase Angle |
| Communication | None |
| Alarm Outputs | (1) Solid State Relay |
| Current Limiter | No |
| Fusible | Yes |
| On-Board Temperature PID | No |
| Signal Feedback | No |
| Approvals | UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |