A70GA-2C
Johnson Controls Controllers, A70 4 Wire 2 Circuit Control Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
A70GA-2C Johnson Controls Controllers, A70 4 Wire 2 Circuit Control Series, Two Circuit Temp Control; 35/80F;
MFG Item Number
A70GA-2C

A70GA-2C Johnson Controls Controllers, A70 4 Wire 2 Circuit Control Series, Two Circuit Temp Control; 35/80F;

MFG Item Number
A70GA-2C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Controllers, A70 4 Wire 2 Circuit Control Series
Item #
A70GA-2C
Two Circuit Temp Control; 35/80F;

A70 4 Wire 2 Circuit Control Series Information

  • Automatic or Manual Reset Models
  • Long‑Life, Snap‑Acting Contacts
The A70 Series Temperature Control incorporates a vapor‑charged sensing element. The A70G, A70H, and A70K have a four‑wire, two‑circuit contact block that contains two isolated sets of contacts. The contacts are designed so that when the main contact opens, the auxiliary contact closes. Typical applications include energizing an indicator light after a low temperature cutout on a ventilating system

Specifications

Specifications
Manufacturer Part Number A70GA-2C
Manufacturer Johnson Controls
Product Series A70 4 Wire 2 Circuit Control
Family Series Johnson Controls Controllers, A70 4 Wire 2 Circuit Control Series
Description Two Circuit Temp Control; 35/80F; Diff 5 - 27 Adj; 1No/1Nc Main Open Low; .366 X 3in. Bulb;
Type Remote Bulb
Operating Temperature 250 °F
AC Voltage 120 V, 240 V
Output 1 DPDT
Setpoint Temp Range 35-80 °F
Differential Temperature 3-30 °F
Length 6 '
Net Weight 1.55 lbs
Gross Weight 1.795 lbs