Series Information
| Manufacturer Part Number | A70P2000-4 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | High Speed Fuse Amp-Trap A70P 700VAC 650VDC 2000A Bolted Blade |
| Fuse Type | Semiconductor |
| Current Rating | 2,000 A |
| AC Voltage | 700 VAC |
| Characteristic | Fast Acting |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Center Bolted |
| Approvals | UL |
| Net Weight | 17 lbs |
| Gross Weight | 17 lbs |