Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
A70P225-4 Mersen Fuses, High Speed Fuse Amp-Trap A70P 700VAC
MFG Item Number
A70P225-4

A70P225-4 Mersen Fuses, High Speed Fuse Amp-Trap A70P 700VAC

MFG Item Number
A70P225-4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
A70P225-4
High Speed Fuse Amp-Trap A70P 700VAC

Series Information

Specifications

Specifications
Manufacturer Part Number A70P225-4
Manufacturer Mersen
Family Series Mersen Fuses
Description High Speed Fuse Amp-Trap A70P 700VAC 650VDC 225A Bolted Blade
Fuse Type Semiconductor
Current Rating 225 A
AC Voltage 700 VAC
DC Voltage 650 VDC
Characteristic Fast Acting
Interrupt Rating 100 kA @ 650 VAC, 100 kA @ 700 VAC
Trip Indicator No
Alarm Contacts No
Approvals UL
Net Weight 0.95 lbs
Gross Weight 0.95 lbs
Alternatives
FWP-225A
FWP-225A
Eaton's Bussmann series Fuses, FWP Series